NOVANEX | ONT4NEMA
NEMA rated enclosure for 4 digit clock, which includes: (1) Fibox model PC 3819 13 T (IP 66/67 rated; NEMA Class 1,3,3S, 4, 4x, 6, 6P, 12) and accessories

MFR PART #  ONT4NEMA
PART #  612769
Minimum 1 Each
Call for Availability

Description

When facilities need to protect electronic components from dust and water, a NEMA 4x rated enclosure is the answer. This FIBOX polycarbonate enclosure comes complete with a customized stainless steel mounting bracket to accept any Novanex 4 digit clock . Included is a 3/4" watertight connector to accept conduit at any installer desired location. Four external mounting legs maintain the integrity of the NEMA 4x rating.

Applications

NEMA rated enclosure for 4 digit clock, which includes: (1) Fibox model PC 3819 13 T (IP 66/67 rated; NEMA Class 1,3,3S, 4, 4x, 6, 6P, 12) (4) mounting lugs and screws for external attachment of enclosure to wall surface; (1) Arlington NMLT7 3/4" liqui d-tight conduit connector; (1) Custom fabricated stainless steel mounting bracket for 4 digit clocks

Features

  • IP 66/67 rated enclosure designed for Novanex 4 digit clocks
  • Protects against dust and hose-directed water damage
  • Provides corrosion protection
  • Includes watertight conduit connector, mounting legs

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.