CHATSWORTH PRODUCTS INC (CPI) | P1-1F0E3
Power Distribution Unit, 1-Phase, 208 VAC, 30A, 4.9 Kilowatt, 2.2" Width x 70.5" Height, (24) C13/(6) C19 Locking Outlet, L6-30 Plug

MFR PART #  P1-1F0E3
PART #  495325
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Features

  • Ensures Reliability within Modern Day Data Centers with High Hot aisle Temperatures, as a Result of 149 Deg F Ambient Temperature Rating
  • Protects Equipment Form Current Spikes and Nuisance Tripping with Highly Reliable, Heat Tolerant 100 Percent Rated Magnetic Breakers
  • Prevents Accidental Disconnections Through Optional Locking Outlets, Which Ensure Power Cords Stay Securely Fastened to IEC Outlets
  • Vertical PDU Installs Quickly with Universal, Tool Less Mounting Hardware or Available Shipped Preinstalled in CPI Cabinets
  • Offers a Broad Range of Standard Configurations, Combining Different Power Inlets/Plugs and Outlets for Configurations that Match Facility Requirements
  • Fits in the Zero-U Space at the Side of Cabinets and Does Not Block Access to Equipment Mounting Rails or Exhaust Airflow

Tech Info

UL (Canada and US), CE, CSA, FCC

Specifications:

UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.