CHATSWORTH PRODUCTS (CPI) | P1-1P0B5
Vertical eConnect PDU,Basic, L21-30 Plug, Three Phase WYE, 120/208V, 30A,(36) 5-20R Outlets

MFR PART #  P1-1P0B5
PART #  502281
Minimum 1 Each
Sign In For Inventory

Description

CPI’s Basic eConnect(TM) PDUs are a new generation of power distribution products that connect you to your evolving enterprise data center. Whether you need to connect a few pieces of equipment or need to support high density computing with multiple bl ade servers in every cabinet, Basic eConnect PDUs provide simple, reliable power distribution to equipment in your cabinets.
Choose a Basic eConnect PDU for reliable power distribution in high density applications when no local or remote power monitori ng is required. Basic eConnect PDUs are rated for use in ambient air temperatures up to 149F (65C) and can be confidently deployed in cabinets with CPI Vertical Exhaust Ducts or in hot aisle containment applications. Universal tool-less mounting hard ware allows the PDU to attach to the mounting brackets in most ITC cabinets. The low profile design, only 2.2"W x 2.2"D (56 mm x 56 mm) at the outlets and 2.8"D (71 mm) at breakers, fits in the 0U space along the side of most cabinets and does not bloc k access to the mounting rails or airflow from equipment.
Various combinations of IEC C13, IEC C19 and NEMA 5-20R outlets are spaced and grouped for convenience, and there is an attachment point next to each C13 and C19 outlet for a snap-on power reten tion cord tether that is used to secure power cord connections. Most PDUs include an attached 10’L (3 m) power cord with an IEC or NEMA style plug rated for 100-125 Volt, 200-240 Volt or 380-415 Volt input. Alternately, some models have an IEC C20 inle t and the power cord is ordered separately to match specific site requirements. Simply choose the plug and outlet combination that matches your power requirements.

Applications

CPI’s Basic eConnect(TM) PDUs provide simple, reliable power distribution to equipment in your cabinets

Features

  • 149F (65C) temperature rating provides reliable power distribution in hot aisle containment environments today and well into the future
  • Universal mounting with tool-less installation hardware that is spaced to match the mounting brackets in most ITC cabinets
  • Low profile design that fits in the 0U space at the side of your equipment cabinet and does not block access to equipment mounting rails or exhaust airflow from equipment
  • Broad selection of standard configurations that combine different power inlets/plugs with a mix of outlets to match your facility requirements
  • More power options including support for special applications like 120/240 Volt split-phase and 380-415 Volt three-phase inputs

Specifications:

Number of Outlets 36
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.