MICROCHIP | PD-9001GR/AC
1-Port High-Power, 30W Per Port, 10/100/1000 BaseT Midspan, AC Input

MFR PART #  PD-9001GR/AC
PART #  491181
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

The PowerDsine 9001GR is a single port, high-power solution for remote powering of current and emerging high power applications. Generating up to 30W, the 9001GR enables remote power for a new range of applications including 802.11n Access Points, pan- tiltzoom (PTZ) cameras and video-phones. It complies to IEEE 802.3at PoE standard and is backward compatible to IEEE802.3af. It can power both existing 10/100Base-T network devices and emerging wireless 1000Base-T devices such as WiMAX and wireless IEE E 802.11n access points.

The part has been discontinued by the supplier.

Features

  • IEEE 802.3at compliant with 2-event classification
  • IEEE 802.3af backward compatible
  • Output power of 30W is guaranteed
  • Supports 10/100/1000Base-T applications
  • Compatible with IEEE 802.3af devices and pre standard devices
  • Safe: low power devices receionly the power they need
  • Automatic Detection and Protection of non-standard Ethernet terminals
  • Compact design fits easily in WLAN Access Point and IP Cameras installations

Specifications:

Number of Ports 1 PORT
Type MIDSPAN
UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.