MICROCHIP | PD-9004G/AC
4 port midspan for wireless LAN access points, security network cameras and IP terminals.

MFR PART #  PD-9004G/AC
PART #  507109
Minimum 1 Each
Call for Availability

Description

Microsemi’s PowerDsine 9004G midspans offer a cost effective, fully IEEE802.3at compliant solution to upgrade existing infrastructure with a guaranteed 30 Watts of power through each port and ensuring safe operationof any standard PoE data terminal. It allows wireless LAN access points, security network cameras to receive power, along with data, overstandard Ethernet cables, leaving network infrastructure completely unaltered.

Features

  • A cost-effective solution to upgrade existing infrastructure to PoE
  • Fully IEEE802.3at standard compliant w support for .af standard and legacy devices
  • Supports 10/100/1000Mbps data rates
  • Safe & reliable power over existing Ethernet infrastructure
  • Provides up to 30W per port for all ports
  • 3 units can fit in 1U 19" rack

Specifications:

Number of Ports 4 PORTS
Type MIDSPAN
UNSPSC Code 43222600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.