PANDUIT | PRV8
PatchRunner Vertical Cable Manager Front And Rear 8" (203mm) for 84" High (2134mm) Racks

MFR PART #  PRV8
PART #  BZ-278848
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Vertical cable manager, includes four PRSP7 slack spools. Dimensions: 83.9"H x 8.0"W x 16.4"D (2131mm x 203mm x 417mm)

Features

  • High density minimizes area required for network layout, freeing up valuable floor space
  • Curved cable management fingers support cables as they transition to the vertical pathway eliminating the need for horizontal managers
  • Individual fingers can be removed without the use of a tool for routing of large cable bundles
  • Fingers align with rack spaces simplifying cable routing
  • Slack management spools organize and manage patch cord slack allowing standardization of patch cords
  • Optional hinged doors provide easy access to vertical pathway; purchased separately from manager
  • Available in 7’ and 8’ versions

Specifications:

Cable Management Type COVERS/DOORS
Cable Mgt Mounting VERTICAL
Color BLACK
Type CABLE MANAGEMENT
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.