ABB | PSE105-600-70
PSE Open Softstarter, 600 V AC Max, 106A

MFR PART #  PSE105-600-70
PART #  530927
Minimum 1 Each
Call for Availability

Description

The PSE softstarter is the worlds first compact softstarter with both built-in electronic overload for motor protection and torque control for an excellent control of pumps. The compact design with the most important functionality integrated provides a very efficient starting solution. The illuminated language neutral display and the four button keypad make it easy to take advantage of all the advanced functionality in the softstarter. The display will also provide all the necessary information both during ramping and continuous operation. Build-in electronic overload protection.

Applications

For Motor Protection And Torque Control For An Excellent Control Of Pumps

Specification Description

Voltage Rating: 208 - 600 V AC, 24 V DC
Amperage Rating: 106 A
Wattage: 30 kW At 230 V, 55 kW At 400 V, 75 kW At 500 V
Power Supply: 100 - 250 V AC
Connection: Screw Terminal
Operating Temperature: -25 To +60 deg C
Storage Temperature: -40 To +70 d
Connecting Capacity: Main Circuit: (1 Or 2) 2.5 - 70 mm2 Rigid, Control And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2
Number Of Starts Per Hour: 10 At 3.5 X Ie For 7 sec 50% ON Time 50% OFF Time
Tightening Torque: Main Circuit: 9 N-m, Supply Circuit: 05 N-m, Control Circuit: 0.5 N-m
Communication: Filed Bus Plug (Optional)
Frequency Rating: 50/60 Hz
Starting Capacity At Maximum Rated Current Ie: 424 A For 10 sec
Adjustable Rated Motor Current (ie): 30 - 100%
Service Factor Percentage: 100%
Analotputs: 4 - 20 mA
Signal Indication Of Ramp(led): Green
Current Limit Function: 159 - 742 A
Signal Indication Protection (led): Yellow
Signal Indication Fault (led): Red
Ramp Time: For Start: 1 - 30 sec, Stop: 0 - 30 sec

Tech Info

CE Certified, RoHS Compliant

Specifications:

Type CONTACTORS
UNSPSC Code 39121521

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.