ABB | PSR60-600-70
Soft Starter, PSR Series, 100-240 Control Voltage, 50 Hp

MFR PART #  PSR60-600-70
PART #  536833
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

The PSR softstarter is the most compact of all the softstarter ranges, thereby making it possible to design compact starting equipments. The system concept with manual motor starters and the psr provides a far more compact starting solution than for in stance a star delta starter. Built-in by-pass reduces the energy loss and makes the connection easier and with only three potentiometers, the set-up couldnt be any easier. Still, the optimized ramping characteristics will ensure a very smooth start and stop for all applications. Recommended MS132 10.00 - 16.00

Applications

For Stopping Pumps: Even Without Using Torque Control, The PSR Range Is Designed To Reduce Water Hammering And Will Allow A Superior Stop Compared To The Direct Stop Resulting From A Star Delta Starter Or A DOL Starter

Specification Description

Voltage Rating: 208 - 600 V AC
Amperage Rating: 60 A
Wattage: 15 kW At 230 V, 30 kW At 400 V, 37 kW At 500 V
Power Supply: 100 - 240 V AC
Connection: Screw Terminal
Operating Temperature: -25 To +60 deg C
Frequency Rating: 50/60 Hz
Starting CapaAt Maximum Rated Current Ie: 240 A For 6 sec
Service Factor Percentage: 100%
Ramp Time: For Start: 1 - 10 sec, Stop: 0 - 20 sec
Tightening Torque: Main Circuit: 8 N-m, Supply Circuit: 0.6 N-m, Control Circuit: 0.6 N-m
Signal Indication Of Ramp(led): een
Number Of Starts Per Hour: 10 At 3.5 X Ie For 7 sec 50% ON Time 50% OFF Time
Connecting Capacity: Main Circuit: (1) 10 - 35 mm2/(2) 6 - 16 mm2 Rigid, Control And Supply Circuit: (1) 0.75 - 2.5 mm2/(2) 0.75 - 1.5 mm2 Rigid
Storage Temperature: -40 o +70 deg C
Communication: Filed Bus Plug (Optional)

Tech Info

CE Certified, RoHS Compliant

Specifications:

Type MOTOR STARTERS/PROTECTION
UNSPSC Code 39121521

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.