ABB | PST300-600-70
Soft Starter, PST Series Advanced, 302A Max, 208-600V, 100-250 V AC Coil

MFR PART #  PST300-600-70
PART #  536865
Minimum 1 Each
Call for Availability

Applications

For Stopping Pumps: Even Without Using Torque Control, The PSR Range Is Designed To Reduce Water Hammering And Will Allow A Superior Stop Compared To The Direct Stop Resulting From A Star Delta Starter Or A DOL Starter

Features

  • Build-in electronic overload protection

Specification Description

Voltage Rating: 208 - 600 V AC
Amperage Rating: In-Line Connection: 300 A, Inside Delta Connection: 515 A
Wattage: In-Line Connection (Pe): 160 kW At 400 V, 200 kW At 500 V
Inside Delta Connection: 257 kW At 400 V, 355 kW At 500 V
Power Supply: 100 -50 V AC
Operating Temperature: 0 - 50 deg C
Tightening Torque: Main Circuit: 28 N-m, Supply Circuit: 0.5 N-m, Control Circuit: 0.5 N-m
Communication: Filed Bus Plug (Standard)
Terminal Type: Main Circuit: Bars
Number Of Starts Per Hour: 30 At 3.5 X For 7 sec 50% ON Time 50% OFF Time
Frequency Rating: 50/60 Hz
Connecting Capacity: Main Circuit: 10.2 mm Hole Diameter, 20 mm Width X 5 mm Thickness, Control And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2 Rigid
Storage Temperature: -25 To +70 deg C
Adjuable Rated Motor Current (ie): 30 - 115%
Starting Capacity At Maximum Rated Current Ie: 300 A For 15 sec
Service Factor Percentage: 115%
Signal Indication Protection (led): Yellow
Analog Outputs: 0 - 10 V, 4 - 20 mA
Current Limit Function: 450 - 210
Ramp Time: For Start: 1 - 30 sec, Stop: 0 - 30 sec
Signal Indication Of Ramp(led): Green
Signal Indication Fault (led): Red

Tech Info

CE Certified, RoHS Compliant

Specifications:

Type MOTOR STARTERS/PROTECTION
UNSPSC Code 39121521

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.