ABB | PST44-600-70
Soft Starter, PST Series Advanced, 42A Max, 208-600V, 100-250 V AC Coil

MFR PART #  PST44-600-70
PART #  536855
Minimum 1 Each
Call for Availability

Sign In For Pricing

Applications

For Stopping Pumps: Even Without Using Torque Control, The PSR Range Is Designed To Reduce Water Hammering And Will Allow A Superior Stop Compared To The Direct Stop Resulting From A Star Delta Starter Or A DOL Starter

Features

  • Build-in electronic overload protection

Specification Description

Voltage Rating: 208 - 600 V AC
Amperage Rating: In-Line Connection: 44 A, Inside Delta Connection: 76 A
Wattage: In-Line Connection (Pe): 22 kW At 400 V, 25 kW At 500 V
Inside Delta Connection: 37 kW At 400 V, 45 kW At 500 V
Power Supply: 100 - 250 VC
Connection: Screw Terminal
Operating Temperature: 0 - 50 deg C
Storage Temperature: -25 To +70 deg C
Frequency Rating: 50/60 Hz
Number Of Starts Per Hour: 30 At 3.5 X Ie For 7 sec 50% ON Time 50% OFF Time
Connecting Capacity: Main Circuit: (1) 105 mm2/(2) 6 - 35 mm2 Rigid, Control And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2 Rigid
Communication: Filed Bus Plug (Standard)
Tightening Torque: Main Circuit: 6 N-m, Supply Circuit: 0.5 N-m, Control Circuit: 0.5 N-m
Adjustable Rated Motor Current (ie: 30 - 115%
Starting Capacity At Maximum Rated Current Ie: 132 A For 15 sec
Service Factor Percentage: 115%
Analog Outputs: 0 - 10 V, 4 - 20 mA
Current Limit Function: 66 - 308 A
Signal Indication Fault (led): Red
Ramp Time: For Start: 1 - 30 sec, : 0 - 30 sec
Signal Indication Of Ramp(led): Green
Signal Indication Protection (led): Yellow

Tech Info

CE Certified, RoHS Compliant

Specifications:

Type MOTOR STARTERS/PROTECTION
UNSPSC Code 39121521

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.