
Applications
For Stopping Pumps: Even Without Using Torque Control, The PSR Range Is Designed To Reduce Water Hammering And Will Allow A Superior Stop Compared To The Direct Stop Resulting From A Star Delta Starter Or A DOL Starter
Features
- Build-in electronic overload protection
Specification Description
Voltage Rating: 208 - 600 V AC
Amperage Rating: In-Line Connection: 50 A, Inside Delta Connection: 85 A
Wattage: In-Line Connection (Pe): 25 kW At 400 V, 30 kW At 500 V
Inside Delta Connection: 45 kW At 400 V, 55 kW At 500 V
Power Supply: 100 - 250 VC
Connection: Screw Terminal
Operating Temperature: 0 - 50 deg C
Tightening Torque: Main Circuit: 6 N-m, Supply Circuit: 0.5 N-m, Control Circuit: 0.5 N-m
Frequency Rating: 50/60 Hz
Connecting Capacity: Main Circuit: (1) 10 - 95 mm2/(2) 6 - 35 mm2 Rd, Control And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2 Rigid
Communication: Filed Bus Plug (Standard)
Number Of Starts Per Hour: 30 At 3.5 X Ie For 7 sec 50% ON Time 50% OFF Time
Storage Temperature: -25 To +70 deg C
Starting Capacity At Maximum RateCurrent Ie: 150 A For 15 sec
Adjustable Rated Motor Current (ie): 30 - 115%
Service Factor Percentage: 115%
Signal Indication Of Ramp(led): Green
Signal Indication Protection (led): Yellow
Current Limit Function: 75 - 350 A
Ramp Time: For Start: 1 sec, Stop: 0 - 30 sec
Signal Indication Fault (led): Red
Analog Outputs: 0 - 10 V, 4 - 20 mA
Tech Info
CE Certified, RoHS Compliant
Specifications:
Type | MOTOR STARTERS/PROTECTION |
---|---|
UNSPSC Code | 39121521 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.