PANDUIT | PUP6X04BU-U
Copper Cable, Category 6A, 4-Pair, 23 AWG, UTP, CMP, Blue

MFR PART #  PUP6X04BU-U
PART #  BZ-CMP00423PND10G-06
Minimum 1 FEET
Call for Availability

Sign In For Pricing

Features

  • Exceeds requirements of ANSI/TIA/EIA-568-C.2, ISO 11801 Class EA Edition 2.1, and IEEE 802.3an-2006 standard channel requirements for supporting 10GBASE-T
  • Conductors are tightly twisted in pairs and all four pairs are placed into a jacket
  • Internal separators are used to improve NEXT performance
  • Maximum installation tension of 25 lbs (110 N)
  • Installation temperature range: 32F to 140F (0C to 60C)
  • Operating temperature range: 14F to 140F (-10C to 60C)
  • Patent-pending cable design suppresses alien crosstalk with enhanced internal electrical performance
  • Cable supplied on a reel in a box
  • Descending foot markings on cable to ease installation
  • Third party tested to 650 MHz

Specifications:

Category CATEGORY 6A
Conductor Type SOLID
Conductor Size 23 AWG (AMERICAN WIRE GAUGE)
Conductor/Pair Count 4 PAIR
Fire Rating PLENUM
Jacket Color BLUE
Type DATA
Shielded U/UTP - UNSHIELDED TWISTED PAIR
UNSPSC Code 26121609

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.