PANDUIT | PZICE
Zone Cabling Passive In-Ceiling Enclosure

MFR PART #  PZICE
PART #  BZ-369303
Minimum 1 Each
Sign In For Inventory

Description

Fully assembled in-ceiling enclosure. Accepts up to 8 RU of standard 19" patch panels. Includes mounting brackets and integrated horizontal slack manager. External dimensions: 13.50"H x 25.50"W x 27.50"D (342.9mm x 647.7mm x 698.5mm). Internal dimens

Features

  • Designed to accept up to 2 RU of active electronics as deep as 17.5" and up to 6 RU of standard 19" passive connectivity (PZICEA only)
  • Designed to accept up to 8 RU standard 19" passive connectivity (PZICE only)
  • Thermal management design optimizes air flow for improved heat dissipation; ideal for high heat load PoE enabled switch applications
  • Mount in 2’ x 2’, 2’ x 4’, and 2’ x 6’ drop ceilings
  • 50 pound door weight capacity
  • Include doorplate, equipment mounting bracket, integrated horizontal cable lack manager
  • AC power ready - receptacle not included (PZICEA only)
  • Includes low decibel 60 CFM fan (PZICEA only)

Specifications:

UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.