COMMSCOPE | QCH-1RU
Quareo Components; Product Series: Q4000, Q4200 Network Chassis Connectivity: Managed Rack Units: 1 Single-mode/Multimode

MFR PART #  QCH-1RU
PART #  454246
Minimum 1 Each
Call for Availability

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Housing Features.UL Flammability Rating: UL 94V-0
Environmental.Operating Temperature (C [F]): -10 +60 [14 140]
Industry Standards.Agency/Standard: UL, CSA, A-TICK, CE
Product Typeeatures.Product Type: Network Chassis
Termination Features.Mode: Single-mode/Multimode
Configuration Features.Rack Units: 1
Dimensions.Height (mm [in]): 43.20 [1.700]
Body Features.Mount Type: Rack
Body Features.Width (mm [in]): 482.90 [19.010]
Pro Type Features.Product Series: Q4000, Q4200
Environmental.Storage Temperature (C [F]): -40 +70 [-40 +158]
Dimensions.Depth (mm [in]): 339.00 [13.350]
Configuration Features.Accommodates: Fiber Blades
Configuration Features.Interface: Ethernet
Condits for Usage.Required: Up to Two Blades
Configuration Features.Connectivity: Managed
Electrical Characteristics.Grounding Type: 2-Screw Ground Location/Standard Ground Lug
Other.Accessories: QBCB-HR - Front Blank Cover
Contact Features.Option: Auxilia Power Supply
Electrical Characteristics.Output Current (A): 2.2
Electrical Characteristics.Transition Performance: PoE to AUX Seamless / AUX to PoE - 30 seconds
Environmental.Relative Humidity - Storage (%): 10 95
Electrical Characteristics.Output Vtage (V DC): 5
Industry Standards.PoE Classification: O
Environmental.Operating Relative Humidity (%): 5 95
Conditions for Usage.Input Current Conditions: 48 V DC
Conditions for Usage.Input Voltage Conditions: Not Condition Dependant
Electrical Chareristics.Input Current (mA): 200
Electrical Characteristics.Output Voltage Tolerance (>/: ) = 5
Electrical Characteristics.Input Voltage (V AC): 37 57

Tech Info

Formally an ADC Krone part.

Specifications:

Type RACK MOUNT
Loaded UNLOADED
UNSPSC Code 43223337

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.