PROLABS | QSFP28-4XSFP28-DAC-3M
Generic Compatible 100G QSFP28 to 4x25G Passive Breakout (Direct Attach) Cable 3m

MFR PART #  QSFP28-4XSFP28-DAC-3M
PART #  992992
Minimum 1 Each
Sign In For Inventory

Description

This is an MSA compliant 100GBase-CU QSFP28 to 4xSFP28 direct attach cable that operates over passive copper with a maximum reach of 3.0m (9.8ft). It has been programmed, uniquely serialized, and data-traffic and application tested to ensure it is 100% compliant and functional. It offers a low power consumption and short reach interconnect applications. Each cable lane is capable of transmitting data at rates up to 25GB/s, providing an aggregated rate of 100GB/s. This direct attach cable is TAA (Tra de Agreements Act) compliant, and is built to comply with MSA (Multi-Source Agreement) standards. We stand behind the quality of our products and proudly offer a limited lifetime warranty.

Features

  • Supporting 100 Gbps to 4 x 25 Gbps
  • Support data rates: 25.78Gb/s (per channel)
  • IEEE 802.3bj 100GEBASE-CR4 and P802.3 by compliant
  • Compatible to SFP28 MSA and QSFP28 MSA
  • Compatible to SFF-8402, SFF-8432 and SFF-8665
  • Maximum aggregate data rate: 100 G (4 x 25GB/s)
  • High-Density QSFP28 38-PIN and 4x SFP28 20-PIN Connector ? Temperature Range: 0~ 70 C
  • Copper link length up to 3m
  • Power Supply: +3.3V
  • Low crosstalk
  • I2C based 2-wire serial interface
  • Operating Temperature: 0~ 70 C
  • ROHS Compliant

Specifications:

UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.