FLUKE NETWORKS | QUICKCLEAN-1.25-5P | 4843026
QUICK CLEAN CLEANER 1.25 MM FIBER, LC AND MU, 5 PACK

MFR PART #  QUICKCLEAN-1.25-5P  | 4843026
PART #  866142
Minimum 1 Pack
Sign In For Inventory

Description

The Fluke Networks Quick Clean Cleaner is designed to clean fiber end-faces. This fiber connector cleaner will clean MU and LC connectors. Contaminated connectors and end-faces are quickly cleaned of road dust, skin oil residue, salt water residue, gra phite dryer lint, hand lotion and more. Fiber optic ferrules are cleaned for both APC and UPC type connectors. Each Fluke Networks Quick Clean fiber optic cleaner features antistatic molding and will clean over 500 end-faces per unit.

Features

  • Simple pushing motion to engage tool
  • Clean over 500 end faces per unit
  • Tip extender to 208mm for hard to reach connectors
  • Crush resistant to over 250N

Specifications:

Type CATEGORY TESTERS
UNSPSC Code 41110000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.