PANDUIT | RMSP2T2POB19
Rack Energy Kit 19: Standard Kit Plus (2) 20A Single-phase Vertical Rack Pdus 120V 14xc13, 2xc19 L5-20P Input Plug Monitor Only

MFR PART #  RMSP2T2POB19
PART #  520237
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

SmartZone(TM) Rack Energy Kits with Rack PDUs monitor power consumption and energy conditions on a per rack basis. Kit includes (2) 20A Single Phase Vertical SmartZone(TM) Rack PDUs 120V 14xC13, 2xC19, L5-20P Input Plug, Monitor only, SmartZone(TM) Rac k Monitoring Software, (1) SmartZone(TM) Gateway EP042, (4) patch cords and (2) temperature sensors.

Features

  • Env-U3 Monitoring Software
  • RacKMS(TM) Gateway
  • Set of Ethernet Cables
  • Temperature Sensors (2)
  • (2) Intelligent Power Strips - 20A Single Phase Vertical PDU 120V 14xC13, 2xC19 L5-20P Input Plug, Monitor Only

Specifications:

Shelf Application STANDARD
Shelf Weight Capacity STANDARD
Type AIRFLOW/THERMAL MANAGEMENT
UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.