ABB | S203U-K40
Circuit Breaker, 3-P, 40A/240 V AC, K, UL489 Listed, 10KAIC

MFR PART #  S203U-K40
PART #  491021
Minimum 1 Each
Call for Availability

Description

System pro M compact S200U miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protect ion.

Applications

For Commercial And Industrial Purpose

Specification Description

Voltage Rating: 400 - 440 V AC
Amperage Rating: 40 A
Frequency Rating: 50/60 Hz
Trip Type: Thermal Magnetic
Trip Range: Magnetic: 320 - 480 A, Thermal: 42 A
Interrupt Rating: 10 kA
Number Of Poles: 3
Enclosure: IP20, IP40 With Cover
Actuator: Insn Group II, Black, Sealable, I/O Marking
Material: Insulation Group I, RAL 7035
Length: 71 mm
Width: 52.5 mm
Height: 92 mm
Environmental Conditions: Storage Temperature: -40 To 70 DEG C
Connecting Capacity: Conductor: 18 - 4 AWG, Busbar: 18 - 8 AWGnting: DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length X 7.5 mm Width)
Tightening Torque: 25 in-lb
Recommended Screw Driver: Pozidriv 2
Insulation Voltage: Phase To Ground: 250 V AC, Phase To Phase: 500 V AC
Tripping Characteriic: K
Energy Limiting Class: 3
Impulse Withstand Voltage: 4 kV
Overvoltage Category: III
Contact Position Indication: ON/OFF
Endurance: Electrical: 10000 Cycles, Mechanical: 20000 Cycles
Dielectric Test Voltage: 2 kV At 50/60 Hz For 1 min
Pollutioree: 2

Tech Info

UL 489 Listed, CSA 22.2 No. 5, CE Certified, IEC/EN 60947-2 Approved, RoHS Compliant

Specifications:

Type CIRCUIT BREAKERS
UNSPSC Code 39121521

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.