
Description
System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protecti on.
Applications
For Residential, Commercial And Industrial Purpose
Specification Description
Voltage Rating: 400, 480Y/277 V AC
Amperage Rating: 25 A
Frequency Rating: 50/60 Hz
Trip Type: Thermal Magnetic
Trip Range: Magnetic: 200 - 300 A, Thermal: 26.25 A
Interrupt Rating: 6 kA, 10 kA Ultimate
Number Of Poles: 4
Enclosure: IP20, IP40 Witer
Actuator: Insulation Group II, Black, Sealable, I/O Marking
Material: Insulation Group I, RAL 7035
Length: 69 mm
Width: 70 mm
Height: 88 mm
Operating Temperature: -25 To +55 deg C
Environmental Conditions: Storage Temperature: -40 To 70 DEG C
al Resistance: 4.6 mOhm Per Pole
Mounting: DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length X 7.5 mm Width)
Connecting Capacity: Conductor: 18 - 4 AWG, Busbar: 18 - 8 AWG
Recommended Screw Driver: Pozidriv 2
Tightening Torque: 2in-lb
Power Loss: 2.9 W Per Pole
Insulation Voltage: Phase To Ground: 250 V AC, Phase To Phase: 500 V AC
Energy Limiting Class: 3
Tripping Characteristic: K
Contact Position Indication: ON/OFF
Dielectric Test Voltage: 2 kV At 50/60 Hz For 1 min
Im Withstand Voltage: 4 kV
Pollution Degree: 2
Overvoltage Category: III
Endurance: Electrical And Mechanical: 20000 Cycles
Tech Info
UL 1077 Listed, CSA 22.2 No. 235, CE Certified, IEC/EN 60898-1, IEC/EN 60947-2 Approved, RoHS Compliant
Specifications:
Type | CIRCUIT BREAKERS |
---|---|
UNSPSC Code | 39121601 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.