ABB | S503-K26
Miniature Circuit Breaker, 3 Pole, 600Y/277 V AC, Tripping characteristic K (26A @ 20 deg C)

MFR PART #  S503-K26
PART #  489823
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

The S500 high perfomance circuit breaker fullfils the requirement of larger short-circuit currents, thus in turn placing heavy demands on protective sitchgear reagrding safety, reliability and switching capacities.

Applications

The S500 high performance MCB offers a compact solution to circuit protection. The S500 devices are UL tested current limiting and DIN rail mounted. The S500 is available with application-specific trip characteristics to provide maximum circuit protection.

Features

  • High breaking capacity
  • Fast breaking time (2.3 - 2.5 ms)
  • Adjustable trip unit
  • DIN rail mounting
  • Finger safe terminals
  • Multi-functional terminals
  • Wide range of accessories
  • UL 1077 recognized 600 V AC and 600 V DC versions
  • UL1077 AC adjustable K
  • UC adjustable B, K
  • UL File # E167556
  • IEC #E60497-2

Specifications:

Rating IP20
Type CIRCUIT BREAKERS
UNSPSC Code 39121601

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.