PANDUIT | S6512BP
600mm W x 1067mm D x 45 RU Net-Access S-Type Cabinet, Zero RU, Vertical Patching Panels, Black

MFR PART #  S6512BP
PART #  492956
Minimum 1 Each
Call for Availability

Features

  • With top panel. single hinge perforated front door, split perforated rear doors open in the middle to minimize door swing footprint, (2 )solid side panels, casters, (1 set) POU brackets, (2 sets) cage nut rails. zero RU Quicknet(TM) style vertical patching rails
  • Split perforated rear doors open in the middle to minimize door swing footprint

Specification Description

S-Type Cabinet Frame With Top Panel
Color: Black
Casters: Yes
Cooling Architecture: HACA/Containment
Equipment: Server
Front Door: Single Hinge Perforated
Number Of Rack Spaces: 45
Rail Style: Cage Nut
Rear Door: Split Perforated
Side Panels: (2) Solid
Dimension: 85 Inch Height x 23.6 Inch Width x 42 Inch Depth (2160 mm x 600 mm x 1067 mm)

Specifications:

Color BLACK
Multi-compartment NO
Material STEEL
Model SERVER
Nema Rating NO
Mounting Width 19"
Type FREE-STANDING
Rack Units 45U
Rail Style SQUARE-PUNCHED
Overall Depth GREATER THAN 3’ TO 4’
Overall Height GREATER THAN 6’ TO 7’
Overall Width GREATER THAN 1’ TO 2’
UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.