TRIPP LITE | SMART1500CRMXL
SmartPro 120V 1.5kVA 1.44kW Line-Interactive Sine Wave UPS, 2U, Extended Run, Network Card Options, USB, 8 Outlets

MFR PART #  SMART1500CRMXL
PART #  493567
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Features

  • Protects Mission-Critical Rack-Mounted Equipment
  • Provides fully regulated sine wave AC output for servers, network storage devices and telecom hardware
  • Audible alarm signals loss of utility power, overload and low battery
  • 8 NEMA 5-15R outlets
  • 10 ft. wer cord with 120V NEMA 5-15P input
  • 570-joule surge suppression rating
  • Reliable Battery Backup with Expandable Runtime
  • Supports half load up to 14 min. and full load up to 6 min.
  • Internal batteries designed for hot-swap field replacement
  • 97% line-po efficiency rating saves money in energy costs
  • Expandable runtime with optional external battery packs, such as Tripp Lite’s
  • BP48V24-2U
  • 3 Load Banks with Switchable Outlets
  • Can control 3 outlets remotely to reboot equipment or shed nonessential loadAutomatic Voltage Regulation (AVR)
  • Maintains 120V nominal output over input range of 83V-145V without using battery power
  • EMI/RFI Line Noise Filtering
  • Removes electromagnetic and radio frequency interference that can disrupt or damage equipment’s perfrmance
  • LED Indicators
  • Front-panel LEDs signal indicate line power, battery power, overload, voltage regulation and battery status
  • Network Management Cards
  • Compatible with Tripp Lite UPS management card options WEBCARDLX and SNMPWEBCARD
  • CommunicatioPorts
  • USB & Serial ports enable data-saving unattended shutdown when used with Tripp Lite’s PowerAlert software, available via FREE download from www.tripplite.com/poweralert
  • EPO port supports emergency shutdown in large facilities
  • Versatile Installaion Options
  • Hardware included for 4-post mounting in 2U of EIA-standard 19 in. rack
  • Mounts on wall or 2-post rack with optional 2POSTRMKITWM accessory
  • Mounts in upright tower position with optional 2-9USTAND accessory

Specifications:

Size 1500
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.