APC BY SCHNEIDER ELECTRIC | SMT1500RM2U
UPS, NEMA 5-15P Connection, 120 VAC Input/Output, 50/60 Hertz, 1.44 KVA, USB Port, LCD Status Display, 432 MM Width x 457 MM Depth x 89 MM Height, 2U Rack Mount

MFR PART #  SMT1500RM2U
PART #  425676
Minimum 1 Each
Call for Availability

Sign In For Pricing

Features

  • Cold Start Capable
  • Provides Temporary Battery Power When the Utility Power is Out
  • Energy Meter Provides Actual Kilowatt Hours of Usage for Energy Conscious Users
  • Green Mode
  • Patent Pending Operating Mode that Bypasses Unused Electrical Components in Gd Power Conditions to Achieve Very High Operating Efficiency Without Sacrificing Any Protection
  • High Online Efficiency Reduces Utility Costs, Generates Less Heat
  • Intuitive LCD Interface Provides Clear and Accurate Information in Multiple Languages with the Ability to Configure the UPS Locally with Easy to Use Navigation Keys
  • Predictive Replace Battery Date Dynamically Provides the Month and Year When Battery Replacement is Recommended to Aide in Long Term Maintenance Planning
  • Pure Sine Wave Output on Battery Simulates Utility Power to Provide the Highest Degree of Compatibility for Active PFC (Power Factor Corrected) Servers and Sensitive Electronics
  • Single Switched Outlet Group Single Outlet Group that May Be Controlled Separately from the UPS f or Discrete Reboot of Hung Devices, Sequenced On/Off and Non-Critical Load Shedding
  • SmartSlot Customize UPS Capabilities with Management Cards
  • Temperature Compensated Battery Charging Prolongs Battery Life by Regulating the Charge Voltage According to Battery Temperature
  • Adjustable Voltage Transfer Points
  • Adjustable Voltage Sensitivity
  • Hot-Swappable Batteries
  • User-Replaceable Batteries
  • Resettable Circuit Breakers
  • Predictive Failure Notification
  • Battery Failure Notification
  • Includes CD with Sof Documentation CD, Installation Guide, Rack Mounting Support Rails, USB Cable
  • Energy Star Rated

Tech Info

UL 1778, CSA, FCC, REACH

Specifications:

Size 1500
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.