APC BY SCHNEIDER ELECTRIC | SMT3000RM2U
UPS, NEMA L5-30P Connection, 120 VAC Input/Output, 50/60 Hertz, 2.88 KVA, USB Port, LED Status Display, 480 MM Width x 683 MM Depth x 86 MM Height, 2U Rack Mount

MFR PART #  SMT3000RM2U
PART #  425678
Minimum 1 Each
Call for Availability

Sign In For Pricing

Features

  • Adjustable Voltage Sensitivity
  • Audible Alarms
  • Automatic Self-Test Periodic Battery Self-Test Ensures Early Detection of a Battery that Needs to Be Replaced
  • Battery Failure Notification
  • Building Wiring Fault Indicator
  • Cold Start Capable
  • Disconnectedtery Notification
  • Hot-Swappable Batteries
  • Simple Battery Replacement
  • Transformer Block Spacing
  • USB Connectivity
  • Intelligent Battery Management Maximizes Battery Performance, Life, and Reliability Through Intelligent, Precision Charging
  • Battery FailNotification Provides Early Warning Fault Analysis on Batteries Enabling Timely Preventive Maintenance
  • LED Status Display Quickly Understand Unit and Power Status with Visual Indicators
  • Safety Agency Approved
  • Battery-Protected and Surge-Only Outlets
  • ergy Star Rated

Tech Info

UL 1778, CSA, FCC, REACH

Specifications:

Size 3000
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.