HANWHA TECHWIN | SNV-7080R
3 Megapixel Full HD Network Vandal-resistant IR Dome Camera

MFR PART #  SNV-7080R
PART #  506629
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The SNV-7080R is an ONVIF compliant vandal-resistant dome camera from Samsung’s 3 Megapixel camera range. It utilizes Samsung’s WiseNet2 DSP chipset which has been specifically designed to provide users with maximum benefit from the latest megapixel ca mera technology. The IP66 rated SNV-7080R can work effectively in more demanding environments that are prone to severe or varying weather conditions as well as tampering or physical attack. In addition, thanks to its built-in 15 IR LEDs, the SNV-7080R has the ability to capture clear images of objects which are up to 75 ft. from the camera, even when the area is in total darkness. Capable of displaying multiple resolutions from CIF (320x240) through to 16:9 format 1080p full HD and up to full 3 mega pixel (2048x1536), these resolutions have the ability to be transmitted simultaneously, allowing the most relevant stream to be transmitted to your viewing or recording device.

This part has been discontinued by the supplier.

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Form Factor DOME
Lens Type VARI-FOCAL
PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.