TRIPP LITE | SRWO8U22
Tripp Lite 8U/12U/22U Expandable Flat-Pack Low-Profile Wall-Mount 2-Post Open Frame Rack, 18 (8U)/25 (12U)/42 (22U)H x 20W x 18D

MFR PART #  SRWO8U22
PART #  452677
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Designed with provisions to integrate wall mounting, easy equipment access and cable management, SmartRack wall-mounted open frame cabinets are perfect for network equipment in IT environments with limited floor space. The open frame rack is a heavy du ty open frame rack designed for secure, high density servers and networking applications in IT environments. Rack can assemble as an 8U, 14U or 22U all from same sku and all additional parts needed are included.

Features

  • Saves Valuable Workspace
  • Perfect for network wiring closets, back offices and other secure areas with limited floor space where a locked enclosure is not required
  • Stores and organizes EIA-standard 19 in. rack equipment compatible with 2-post mounting
  • aximum load capacity of 150 lb.
  • Expandable 2-Post Open Frame Design
  • Assembles in 8U, 12U or 22U configuration to meet current needs
  • Expands to add equipment later without having to buy a bigger rack
  • Allows easy access for installing, configuring andervicing equipment and cabling
  • Easy Assembly and Installation
  • Wall-mounting holes spaced 16 in. apart for standard wall stud placement
  • Vertical mounting rails accommodate equipment up to 18 in. deep, such as network switches and patch panels
  • Rails suort threaded-hole equipment mounting
  • Rack spaces numbered for easy reference
  • Includes assembly and equipment-mounting hardware

Specifications:

Color BLACK
Material STEEL
Mounting Width 19"
Rack Units MULTIPLE RACK UNIT OPTIONS
Seismic Rating NO
Type WALL-MOUNT
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.