TRIPP LITE | SU30ACORD
SU30ACORD - Optional Input Cord for UPS System

MFR PART #  SU30ACORD
PART #  534923
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

Tripp Lite’s SU30ACORD enables simple plug-in connection for select Tripp Lite hardwire UPS systems. Heavy 3 conductor, 8 gauge cabling with high current L6-30P locking input plug and 6 foot length terminates to output compatible with hardwire input of SU6000RT3U, SU6000RT3UHV and other Tripp Lite UPS systems specifying compatibility with this cable.

This part is discontinued by supplier with no suggested replacement.

Applications

Any compatible 4-6kVA, 208V hardwire UPS application that would benefit from a simple plug-in connection to a L6-30R locking wall socket.

Features

  • Enables simple plug-in connection for select Tripp Lite hardwire UPS systems
  • Heavy 8 gauge, 3 conductor, black color cabling
  • L6-30P input plug connects to 208V, 30A service
  • Terminates to output compatible with hardwire input of select UPS systems
  • Compatible with SU6000RT3U, Compatible with SU6000RT3U, SU6000RT3UHV and other Tripp Lite UPS systems specifying compatibility with this cable

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.