TRIPP LITE | T010-001-K
Multi-Function Cable Tester with Wire Tracker (RJ45, RJ11, BNC, USB)

MFR PART #  T010-001-K
PART #  812768
Minimum 1 Each
Sign In For Inventory

Description

The T010-001-K Multi-Function Cable Tester is an essential tool for cable installers or anyone working in telecom or LAN environments. It allows you to test RJ45 (STP/UTP), RJ11, BNC and USB cable wiring, length, fault and location, as well as common m etal wires using the included alligator clip adapter. For instance, you can test wiring for open, short, cross, reverse and pairing connection. You can also track the location of an open circuit position, and determine the length of a cable - whether i n a wall or on a spool - up to 4,920 feet (1,500 meters). The easy-to-read LCD interface includes a calibration function that lets you load saved data.Powered by included 9-volt batteries, the T010-001-K can find an RJ45, RJ11, BNC or USB cable nestled within a group of cables. The auto-off function preserves battery power. The probe unit’s LED flashlight is handy for working in dark areas. Included headphones help you work in noisy areas. When not in use, the T010-001-K can be stored in its carryin g case.

Features

  • Essential Tool for Cable Installers or Telecom/LAN Personnel
  • Tests RJ45 (STP/UTP), RJ11, BNC and USB cable wiring, length, fault and location
  • Tests common metal wires using included alligator clip adapter
  • Tests wiring for open, short, cross, reverse ad pairing connection
  • Track location of open circuit position
  • Determine length of cable - even in a wall or on a spool - up to 4,920 ft. (1,500 m)
  • Finds RJ45, RJ11, BNC or USB cable within a group of cables
  • Powered by Included 9V Batteries
  • Auto-off ftion preserves battery power
  • Designed to Make Your Work Easier
  • Easy-to-read LCD interface
  • Headphones for working in noisy environments
  • LED flashlight for poking around dark areas
  • Stores away in convenient carrying case

Specifications:

Type TESTKIT
UNSPSC Code 43222643

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.