TRIPP LITE | T012-001-K
Multi-Function Cable Tester with Wire Tracker and Tone Generator

MFR PART #  T012-001-K
PART #  812769
Minimum 1 Each
Sign In For Inventory

Description

The T012-001-K Multi-Function Cable Tester is an essential tool for cable installers or anyone working in telecom or LAN environments. It allows you to track cable, find a short or breakage in non-powered wires, and perform wire mapping on RJ45 cables, detecting shorts and open wires. Powered by included 9-volt batteries in the main tester and remote probe unit, the T012-001-K can find an RJ11, RJ45 or BNC cable nestled within a group of cables. The probe unit’s LED flashlight is handy for working i n dark areas. Included headphones help you work in noisy environments. An adjustable volume button lets you fine-tune the tone generator.

Features

  • Essential Tool for Cable Installers or Telecom/LAN Personnel
  • Find RJ11, RJ45 or BNC cable among group of cables
  • Find short or breakage in non-powered wires
  • Perform wire mapping on RJ45 cables, detecting shorts and open wires
  • Designed to Make Your WorEasier
  • LED flashlight for poking around dark areas
  • Headphones for working in noisy environments
  • Volume control for fine-tuning the tone generator
  • Powered by included 9V batteries
  • Stores away in convenient carrying case

Specifications:

Type METERS
UNSPSC Code 41110000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.