TRIPP LITE | T020-001-LC9
FC to LC 9/125 Adapter for Multi-Function Optical Fiber Cable Tester (M/F)

MFR PART #  T020-001-LC9
PART #  814917
Minimum 1 Each
Sign In For Inventory

Description

The T020-001-LC9 FC to LC 9/125 Adapter converts a native FC fiber female port on the Tripp Lite T020-001-PSF Multi-Function Optical Fiber Cable Tester to an LC female port for 9/125 single-mode cable testing. "9/125" is clearly labeled on the unit to differentiate the T020-001-LC9 from other adapters. Included dust caps keep the connectors clean when not in use.

Features

  • Converts Cable Tester’s FC Connector to an LC Connector
  • Ideal for cable installers or anyone else working in telecom or LAN environments
  • Perfect for 9/125 single-mode cable testing
  • FC male plug connects to cable tester’s FC female jack
  • Included dust ps keep connectors clean
  • For use with T020-001-PSF Multi-Function Optical Fiber Cable Tester

Specifications:

Type ADAPTERS
UNSPSC Code 43222643

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.