ABB | T3N070TW
Molded Case Circuit Breaker, T3 frame, normal interrupting, 3 Pole, 70 A, Thermal Magnetic Trip Unit

MFR PART #  T3N070TW
PART #  489845
Minimum 1 Each
Call for Availability

Description

The T3 breaker family ranges from 60 through 225 A. The T3 trip units are non-interchangeable and use the very latest technology in electromagnetic relays for overcorrect trip protection. Thermal overload protection is provided by heat sensitive bimetals. Short-circuit protection begins at 10 times the thermal rating of the breaker using a precise magnetic coil. State of the art construction in contacts and arcing chambers aid in limiting damaging fault currents through the protected circuits.

Applications

For Power Distribution. The T3 breaker family ranges from 60 through 225 amperes. The T3 trip units are non-interchangeable and use the very latest technology in electromagnetic relays for overcurrent trip protection. Thermal overload protection is provided by heat sensitive bim

Features

  • 3 and 4 Pole
  • Motor Circuit Protectors
  • Higher Performances in Less Space
  • Field Installable Accessories

Specification Description

Voltage Rating: 600Y/347 V AC, 500 V DC
Amperage Rating: 70 A
Frequency Rating: 50 - 60 Hz
Frame: 225A
Trip Type: Thermal-Magnetic
Trip Range: 700 A
Interrupt Rating: 25 kA At 480 V AC
Number Of Poles: 3
Length: 4.13 in.
Width: 2.76 in.
Height:
Endurance: Mechanical: 25000 Operating Cycles
Interrupt Rating/breaking Capacity: Normal

Tech Info

UL 489 Listed, CSA C22.2 Certified, IEC-60947-2 Approved

Specifications:

Rating IP20
Type CIRCUIT BREAKERS
UNSPSC Code 39121601

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.