PANDUIT | T70BIW2
T-70 Power Rated Multi-Channel Raceway Base 2m, Off White

MFR PART #  T70BIW2
PART #  237525
Minimum 1 Each
Call for Availability

Sign In For Pricing

Features

  • UL and CSA rated 600V; meets UL 5A and CSA C22.2 No. 62.1-03 standards; FT4 rated CE - Compliant with LVD 2006/95/EC (EN50085-1, EN 50085-2-1)
  • Large cable capacity with aesthetically pleasing design
  • Tamper resistant
  • Compatible with NEMA standard 70mm faceplates or Pan-Way(TM) Classic Series Snap-On Faceplates
  • Transitions to PANDUIT T-45 and LD profile raceway
  • Supplied with pre-punched mounting holes

Specification Description

Power Rated Raceway Base
Material: PVC
Color: Off White
Product Size: 70
Dimension: 6.6 ft Length x 4.07 Inch Width x 1.77 Inch Height (2 m x 103.3 mm x 44.9 mm)

Specifications:

Channel MULTI
Color WHITE
Components BASE
Latching NO
Type NON-METALLIC
Length 6’
UNSPSC Code 39131709

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.