ABB | T7S1000BW
MCCB, T7-Tmax Breaker, T7S 1000A 600 Volt

MFR PART #  T7S1000BW
PART #  530950
Minimum 1 Each
Call for Availability

Description

The T7 breaker is a 1200 A frame with a microprocessor based over current protective trip system.

Specification Description

Amperage Rating: 1000 A
Voltage Rating: 600 V AC
Trip Type: LS/I (AC Only), PR231/P
Frequency Rating: 50 - 60 Hz
Frame: 1000 A
Interrupt Rating: 50 kA At 480 V AC
Number Of Poles: 3
Length: 8.260 in.
Width: 660 in. Toggle
Height: 10.550 in.
Iing Rating Class/breaking Capacity: Standard
Mechanical Life: 10000 Operations
Weight: 21.400 lb

Tech Info

UL489/CSA 22.2 Listed, IEC-60947-2

Specifications:

Type CIRCUIT BREAKERS
UNSPSC Code 39121601

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.