INTERLOGIX | TVR-1504CHD-1T
Digital Video Recorder, Hybrid, Rack Mount, 1U Chassis, 4-Channel, H.264, 1080 HD Resolution, PAL/NTSC, 96 Mbps Bandwidth, 120 Volt DC, 15 Watt, 1 TB

MFR PART #  TVR-1504CHD-1T
PART #  879002
Minimum 1 Each
Call for Availability

Description

Must be a reseller to purchase this product.

Features

  • Standard or TVI Analog Camera Connection Capability
  • HD-TVI Over Coax Technology that Supports up to 5 Megapixel HD Resolution
  • High Definition TVI Cameras that Can be Used with Standard RG59 Coax Cable
  • Full Channel One-For-One Exchange for Analog to IPCameras
  • Time Lapse, Event, Alarm and Manual Recording Settings
  • E-Mail Notification up on Alarm with Attached Images
  • One-Button Video Archive Via USB 2.0
  • Disk Analysis for Graphical Hard Drive Evaluation
  • Compact Chassis for 4-Channel Model and SlimliHousing for 8/16-Channel Recorders
  • Familiar, User-Friendly Interface
  • Start-Up Wizards for Quick and Easy Installation, Search and Playback
  • HDMI Output for High-Quality Local Viewing
  • Triple Monitor Support - HDMI, VGA and Analog
  • Native Integration wiTruvision Navigator Software
  • Remote Control Via Mobile Apps
  • Mac Safari Browser Plug-In

Specifications:

Audio NO
Capacity 4 CHANNEL
Storage Capacity 1 TERABYTE
Type HVR
Mount Type RACK
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.