BOSCH SECURITY SYSTEMS | UML-191-90
19-INCH COLOR LCD MONITOR, 3D IMAGE, 500 TVL, 1280 X 1024 RESOLUTION, VGA, CVBS, AUDIO, 120/230 V AC, 50/60 HZ

MFR PART #  UML-191-90
PART #  BZ-397268
Minimum 1 Each
Call for Availability

Description

Bosch LCD flat panel monitors are high-resolution color monitors ideal for use with analog video, digital video recorder (DVR), and PC applications. The monitors feature a color liquid crystal display (LCD) flat-screen panel and are available with 15-in., 17-in., and 19-in. viewable picture areas. Each monitor also features a wide range of horizontal and vertical viewing angles that provide comfortable, clear viewing whether you place it on a desktop or mount it to a wall or in a rack.

Features

  • Supports high-resolution 500 TVL, up to 1280 x 1024 resolution1.3 Megapixels (UML-191-90 and UML-171-90) or 1024 x 768 resolution (UML-151-90)
  • Maximum brightness of 250 to 300 cd/m2
  • Maximum contrast ratio of 600:1 to 1000:1 for excellent color accuracy a

Specifications:

Monitor Type LIQUID CRYSTAL DISPLAY
Options VIDEO INPUT
Size In 19 INCHES
UNSPSC Code 46171612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.