BOSCH SECURITY SYSTEMS | VIPX2
MPEG-4 ENCODER, TWO CHANNEL, HIGH PERFORMANCE, ALARM IN, RELAY OUT, 120/240 V AC 50/60 Hz

MFR PART #  VIPX2
PART #  BZ-311994
Minimum 1 Each
Call for Availability

Description

These ultra-compact IP video encoders support two video channels that can convert both PAL and NTSC signals into MPEG-4 video, at up to 25/30 images per second on each channel. A Web browser or Boschs comprehensive video management system can receive and display the images. The VIP X2 is available as an audio model, VIP X2A providing bi-directional audio communication in parallel to video. Besides the standard line-level interfaces for both audio channels, it has integrated amplifiers to connect a microphone and speaker to channel 1 directly.

Features

  • Dual-channel encoder with Dual Streaming
  • High-quality MPEG-4 from QCIF to 4CIF
  • USB and iSCSI recording
  • Ultra-compact size
  • Multicast and Internet streaming

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.