VERACITY | VOR-ORM
OUTREACH Max POE-Powered LAN & POE Extender (100m per Unit)

MFR PART #  VOR-ORM
PART #  417588
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

OUTREACH Max enables network installers to overcome the distance limitations of Ethernet and Power over Ethernet (POE) easily, meaning that IP cameras, wireless access points, and other POE-powered network devices can be located right where they are ne eded. Simply connect OUTREACH Max in-line with the Cat5 or Cat6 network cable for every extra 100 metres (328 feet) of length required. No configuration or electrical supply is needed, and full-rate network throughput is maintained. As OUTREACH Max rep eats the network connection every 100 metres, quality does not degrade. This means that the full bandwidth of 100BASE-T Ethernet (200Mbit/sec) is maintained, even over 800 metre runs. This is essential for assured transparency and predictability. OUTRE ACH Max’s only connections are its two Ethernet ports, and both configure automatically for link speed, duplex and crossover to eliminate the risk of misconfiguration. Power is forwarded automatically and issues with POE power classes are avoided. By c onnecting an OUTREACH Max for every extra 100 metres of cable, both Ethernet and POE can be extended to 200, 300, or even 800 metres (2625 feet).

Specifications:

Type CONVERTER
UNSPSC Code 39121527

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.