GEIST | ZPBM248-106IBBPS15
Current Monitoring Power Strip - 66 in. vertical, 60 amp 3~ 208V, 24 outlets (12 C-13 & 12 C-19), Current Monitoring (local & ethernet enabled).

MFR PART #  ZPBM248-106IBBPS15
PART #  427207
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

66" vertical, 60 amp 3~ 208V, 24 outlets (12 C-13 & 12 C-19), local and remote current monitoring via digital display and ethernet (via RJ45) connection, six double pole 20 amp magnetic breakers/switches (2 C-13 & 2 C-19 outlets per circuit breaker), 1 0 power cord (IEC 60309 3 pole/4 wire, 60A, pin in sleeve connector, watertight), full length mounting standard bracket and toolless mounting hardware included.

Specifications:

Number of Outlets 24
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.