Copper Cabling for High-Performance Networking

Overview

Protecting Legacy Analog Investments with IP Migration

Escalating Internet data traffic has stimulated an unprecedented transformation in the telecommunication infrastructure. Ethernet over twisted-pair copper continues as the preferred protocol and media for horizontal network cabling applications operating at distances less than 100 meters (328 ft.). It provides the advantages of plug-and-play simplicity and cost-performance benefits over alternative networks and media types. 

White Paper Contents

This white paper will discuss:

  • Performance specifications as related to signal transmission aspects with special emphasis on twisted-pair Ethernet applications.
  • Installation and environmental considerations that affect the performance of cabling.
  • Performance differences when running several applications over different levels of twisted-pair copper cabling.