Portable cord is used for temporary or portable power applications at commercial, residential and industrial work sites. Portable cords can be exposed to constant flexing and harsh environmental conditions including temperature extremes as well as oil, chemicals and abrasive materials.

 

We carry a wide range of portable cord products that meet UL and CSA standard requirements including ST, SOOW, SEOW, and more.

Products and Applications

Industrial: SOOW/SJOW Cord

SOOW/SJOW Cord

Extra flexible, heavy duty, thermoset rubber insulated and jacketed cord for the harshest of portable power applications.

  • More flexible, especially in cold installations
  • Better abrasion and tear resistance
  • Better resistance to deformation in high heat applications

SOOW Cord - Browse Now

SJOW Cord - Browse Now

Heavy Commercial: SEOOW/SJEOW Cord

SEOOW/SJEOW Cord

Flexible, lightweight design with improved mechanical properties
for heavy-commercial applications.

  • Non-marking jacket
  • Lighter weight than SOOW/SJOOW
  • Good low temperature flexibility

SEOOW Cord - Browse Now

SJEOW Cord - Browse Now

Light Commercial: STOW/SJTOW Cord

STOW/SJTOW Cord

Flexible, plastic insulated and jacketed cord for light commercial applications.

  • Non-marking jacket
  • Lowest cost
  • Wide range of jacket colors available

STOW Cord - Browse Now

SJTOW Cord - Browse Now

Shielded Cord

Shielded Cord Image

Extra flexible, heavy duty, thermoset rubber insulated, braid shielded, and rubber jacketed cord for applications which require extra mechanical protection or noise mitigation, such as VFD cabling.

  • Durable SOOW design
  • Braid shield to provide even greater abrasion and cut through resistance
  • Braid shield provides protection against EMI (electromagnetic interference)

Shielded Cord - Browse Now

 

 

If you can't find what you're looking for send a description of what you need using
our Quick Quote form.