PARASPIN

Anixter's PARASPIN allows different diameters of cable to be pulled simultaneously by using independent spinning chambers.

 

Traditional PARASPIN

Traditional PARASPIN Reel image

PARASPINSM reels have independently spinning chambers that allow cables of different diameters to be pulled simultaneously. Ground wires commonly are smaller in size, and PARASPIN allows for the grounds to be pulled off the same reel as the circuit legs. Anixter’s PARASPIN are also shipped on their own cable caddy, which allows for easy setup at the job site.

  • Allows for simultaneous pulls
  • Eliminates disposal costs with returnable reel and caddie
  • Facilitates easy set up with cable caddy
  • Accommodates up to five cables of different diameters
  • Comes with rolling casters available in select locations
AWG THHN Cable OD Compartment Fill
Anixter Part No. 14RR-45-5-SPINWEMCOC*
Anixter Part No. 14RR-45-5-SPINWEMCO**
8 0.23 10,106
6 0.25 8,529
4 0.33 4,837
2 0.39 3,432
1 0.45 2,554
1/0 0.50 2,053
2/0 0.54 1,749
3/0 0.60 1,404
4/0 0.66 1,149
250 0.72 957
300 0.77 830
350 0.83 707
400 0.87 640
500 0.96 518
600 1.06 417
750 1.17 336

Available with casters in select locations for easy mobility.
*With casters
**Without casters.

Dimensions: 57 in. H, 55 in. W, 44 in. D
Empty Weight: 674 lb

Enhanced PARASPIN

Enhanced PARASPIN Reel image

Enhanced PARASPINSM allows for more secure transport, increases mobility in tight spaces and eases transport on smooth surfaces. Enhanced PARASPIN solution works by having a multichamber reel with independently spinning chambers mounted on a stand, which comes with casters that can be cotter pinned into place for use on smooth surfaces.

  • Fork brackets, which allow for safely and securely transporting PARASPINs on forklifts and pallet jacks
  • Increased mobility in tight spaces and easier unloading off flatbed trailers
  • Removable casters for easy mobility on smooth surfaces
  • Reels shipped with casters removed to prevent damage
AWG THHN Cable OD Anixter Part No. 14RR-48-5-PARASPIN
Compartment Fill
8 0.23 14,257
6 0.25 10,591
4 0.33 6,011
2 0.39 4,268
1 0.45 3,179
1/0 0.50 2,556
2/0 0.54 2,179
3/0 0.60 1,750
4/0 0.66 1,434
250 0.72 1,194
300 0.77 1,036
350 0.83 884
400 0.87 800
500 0.96 648
600 1.06 523
750 1.17 422

Width 59.4 in. Depth 48 in. Height 62.2 in. Flange 48 in.

Traverse 7.5 in. Drum 16 in. Empty Weight: 1,125 lbs.

4+1 Enhanced PARASPIN

Anixter Enhanced 4+1 PARASPIN Reel image

The 4+1 Enhanced PARASPINSM reels have four fixed chambers and one independently rotating chamber that allows the simultaneous pulling of the load conductors and a reduced diameter ground wire.

Our Enhanced PARASPIN solutions are shipped on their own reel caddy and have removable casters for easy set up at the job site.

  • Allows for simultaneous pulls
  • Eliminates disposal costs with returnable reel and caddies
  • Facilitates easy set up with cable caddy
  • Accommodates two cables of different diameters
  • Comes with rolling casters available in select locations
AWG THHN CABLE DIAMETER Compartment Fill
5 COMPARTMENT
Anixter Part No. 14RR-45-5-SPINWEMCOC*
Load X4 GROUND X1
8 0.23 17,790 15,022
6 0.25 15,058 12,714
4 0.33 8,642 7,297
2 0.39 6,187 5,225
1 0.45 4,647 3,924
1/0 0.50 3,764 3,179
2/0 0.54 3,227 52,72
3/0 0.60 2,614 2,207
4/0 0.66 2,160 1,824
250 0.72 1,815 1,533
300 0.77 1,587 1,340
350 0.83 1,366 1,154
400 0.87 1,243 1,050
500 0.96 1,021 862
600 1.06 838 707
750 1.17 687 581

Width 59.4 in. Depth 48 in. Height 62.2 in.
Load: Flange 48 in. Traverse 8.3 in. Drum 16 in.

Ground: Flange 48 in. Traverse 7 in. Drum 16 in.
Empty Weight: 1,085 lb.

PARASPIN Resources

Circuit Cost Savings Calculator

Anixter Circuit Cost Savings Calculator image

The Circuit Cost Savings Calculator estimates the cost of savings on a single circuit pull that may be achived by using Anixter's READY!SM To Install services (PARAPLLSM, PARASPINSM and READY!SM Grip).

Try PARASPIN on your next project. Contact us to learn more.

Deployment Services logo