READY!SM Grip, a single-use pulling eye system is a cost-effective alternative to traditional pulling eyes. With the ability to attach pulling eyes prior to shipment, Anixter can reduce cable waste and labor cost.

 

READY! Grip minimizes tooling and inventory expenditures and improves contractor efficiency. Anixter cuts the cable to circuit length and installs and fits the lugs to the cable. The prepped cable is put on reels and shipped to the job site.

Features

  • Steel lugs
  • Can be used on aluminum and copper
  • Disposable lugs and lanyards
  • Small pulling head
  • Suitable for dry pulls

Benefits

  • Lower cost than other methods
  • Lower cost of tooling
  • No increase to cost of conduit
  • Easier to pull multiple legs

Lug and Lanyard Configurations






AWG
Lug With
No Lanyard
Disposable Lugs and Lanyards


Anixter
Part No.
Anixter
Part No.
Anixter
Part No.
Anixter
Part No.
Anixter
Part No.
Anixter
Part No.
11 in.
Lanyard
14 in.
Lanyard
21 in.
Lanyard
28 in.
Lanyard
35 in.
Lanyard
             
8
452028
---
---
---
---
---
6
---
452045
---
---
---
---
4
---
452041 ---
---
---
---
3
---
452037 ---
---
---
---
2
---
452033 ---
---
---
---
1
---
452029 ---
---
---
---
1/0
---
--- 452049
452050
452051
452052
2/0 ---
--- 453459
453460
453461
453462
3/0 ---
--- 456523
456524
456525
456526
4/0 ---
--- 452053
452054
452055
452056
250
---
--- 452057
452058
452059
452060
300
---
--- 473485
473486
473487
473488
350
---
--- 461747
461748
461749
461750
400
---
--- 473489
473490
473491
473492
500
---
--- 452061
452062
452063
452064
600
---
--- 456527
456528
456529
456530
750
---
--- 456531
456532
456533
456534
1000
---
--- 456535
456536
456537
456538

Specifications for THHN and XHHW Copper Wire


THHN/
XHHW
AWG
Max
Load (lb.)


Min Cond.
Dia (in.)


Max Cond.
Dia (in.)
Minimum Conduit
Size (in.)*



Crimper
One
Tool
Five
Tools

1 Wire

2 Wires

3 Wires

4 Wires

5 Wires
                     
8 130
650
0.134
0.146 ---
---
---
---
---





12 to 15
Ton Die
Crimper
6 210
1050
0.169
0.184 ---
---
---
---
---
4 300
1500
0.213
0.232 ---
---
---
---
---
3 400
2000
0.238
0.260 ---
---
---
---
---
2
500
2500
0.268
0.292 ---
---
---
---
---
1
669
3345
0.299
0.332 ---
---
---
---
---
1/0 844 4220 0.336 0.373 1
1 1/4
1 1/4
1 1/2
2
2/0
1000
5000
0.376
0.419 1
1 1/4
1 1/2
2
2
3/0
1250
6250
0.423
0.470 1
1 1/2
1 1/2
2
2 1/2
4/0
1650
8250
0.475
0.528 1 1/4
1 1/2
2
2
2 1/2
250
2000
10000
0.520
0.575 1 1/4
2
2
2 1/2
2 1/2
300 2400
12000
0.570
0.631 1 1/4
2
2
2 1/2
2 1/2
350
2400
12000
0.616
0.681 2
2 1/2 2 1/2 2 1/2
3
400
2400
12000
0.659
0.728 1 1/2
2 1/2
2 1/2
2 1/2
3
500
4000
20000
0.736
0.813 1 1/2
2 1/2
2 1/2
3
3 1/2
600
4200
21000
0.813
0.893 2
2 1/2
3
3
3 1/2
                     
750 4300
21500
0.908
0.998 2
3
3
3 1/2
4 15 Ton Die
Crimper
1000
5000
25000
1.060
1.153 2
3
3 1/2
4
4 1/2

*For use on THHN and XHHW copper wire only. May require special service (such as removing bushing and installing extra guide pulleys) when pulling maximum diameter wires through minimum size conduit.

 

Try READY! Grip on your next project. Contact us to learn more.



Deployment Services logo