Data Centre Connectivity Solutions

Ensure maximum speed, reliability and adaptability between all copper- and fibernetwork devices in data centres.

Tripp-Lite Logo

 

Cables

Strengthen data centre reliability with fast, premium-construction cables. Copper options include up to Cat8 STP/UTP technology and up to 40 Gbps. Singlemode and multimode fiber cables feature speeds up to 400 Gbps.

Adapters and adapter cables

Convert Ethernet cabling into USB, DB9 and A/V (HDMI, DVI, DisplayPort) connections for seamless flexibility.

KVM switches

Control multiple connected servers via a single keyboard/ video/mouse solution. KVMs make management of rack equipment highly secure and efficient, with remote control options available.

Couplers

A wide variety of copper and fiber couplers connect cables to extend cable runs.

 

Patch panels

Copper and fiber panels with up to 64 ports form the backbone of data centre connectivity. Rack-mount and wall-mount models are available with preloaded and pre-terminated cable options.

Transceivers

Copper and fiber transceiver modules add connections to data centre network devices to allow broader compatibility across infrastructure.

Media converters

Convert Ethernet cabling into USB, DB9 and A/V (HDMI, DVI, DisplayPort) connections for seamless flexibility.

 

 

Request a Quote

 

Please complete the form below to request pricing or to place an order.

Company Contact Information