CORNING | 048KUZ-T4130D2N
Industrial LSZH(TM) Loose Tube, Gel-Free Cable, 48 fiber, 62.5 µm multimode (OM1)

MFR PART #  048KUZ-T4130D2N
PART #  373-COR62-LTTRAY-48
Minimum 1 FEET
Call for Availability

Sign In For Pricing

Description

This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables while still providing all of the required environmental protection of an indoor/outdoor cable jacket.
Corning Cable Systems Industrial LSZH(TM) Fiber Optic Cables are designed for industrial building backbones and harsh environments atypical of traditional datacom systems. Based on proven stranded loose tube cable designs, these tray-rated industrial cables are flame-retardant and have been tested to meet mechanical/environmental conditions exceeding the requirements set for traditional datacom cables. They have also demonstrated superior performance levels when tested to specified "tray" application requirements for compressive loading, cyclic impact and chemical resistance. The 250 µm color-coded individual fibers offer quick and easy identification during installation.

Applications

Aerial, Direct Buried, Duct, Tray Rated, General Purpose Horizontal

Specification Description

Cable Type: Loose Tube
Environment: Indoor/Outdoor
Fiber Category: 62.5 µm MM (OM1)
Flame Rating: LSZH (OFN-LS)
Product Type: Dielectric
Buffer Tube Color Coding: Blue, Orange, Green, Brown
Buffer Tube Diameter (Metric): 2.5 mm
Buffer Tube Diameter (US): 0.1 in
Central Element: Dielectric
Fiber Coloring: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
Fiber Count (cable): 48
Fibers per Tube: 12
Number of Active Tubes: 4
Number of Filling Elements: 2
Number of Ripcords: 2
Number of Tube Positions: 6
Outer Jacket Color: Black
Outer Jacket Material: Flame-retardant, non-corrosive / low-smoke, zero-halogen (FRNC / LSZH) material
Tape, Layer 2: Flame-retardant tape
Tape, Layer 3: Water-swellable
Tape: Water-swellable
Max. Tensile Strengths, Long-Term (Metric): 810 N
Max. Tensile Strengths, Long-Term (US): 180 lbf
Max. Tensile Strengths, Short-Term (Metric): 2700 N
Max. Tensile Strengths, Short-Term (US): 600 lbf
Min. Bend Radius Installation (Metric): 188 mm
Min. Bend Radius Installation (US): 7.4 in
Min. Bend Radius Operation (Metric): 125 mm
Min. Bend Radius Operation (US): 4.9 in
Nominal Outer Diameter (Metric-mm): 12.5 mm
Nominal Outer Diameter (US): 0.49 in
Weight (cable) (Metric): 140 kg/km
Weight (cable) (US): 94 lb/1000 ft
Temperature - Installation (Metric): -30 C to 60 C
Temperature - Installation (US): -22 F to 140 F
Temperature - Operation (Metric): -40 C to 75 C
Temperature - Operation (US): -40 F to 167 F
Temperature - Storage (Metric): -40 C to 75 C
Temperature - Storage (US): -40 F to 167 F

Tech Info

Approval and Listings: National Electrical Code (NEC) OFN-LS, OFN FT4-ST1, Sunlight Resistant (SUN RES), IEEE-383 flame test, Suitable for Direct Buried (DIR BUR), IEC 60332-3, IEC 60754-2, IEC 61034; Common Installations: Outdoor lashed aerial and duct; indoor general purpose horizontal according to National Electrical Code (NEC) Article 770; Design and Test Criteria: ANSI/ICEA S-104-696; UL 13; US 444: UL 1685; UL 1277; CSA C22.2, No. 230 and No. 232; Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

All-Dielectric YES
Armored NO
Cable Type LOOSE TUBE
Fiber Count 48
Fiber Type OM1 62.5 MICRON MULTIMODE
Fire Rating LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected NO
UNSPSC Code 26121607

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Malaysia. Anixter.com orders do not currently ship to addresses outside Malaysia or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Malaysia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.