OBERON | 1004-00-WH
Right-angle Wifi Access Point Wall Mount For Smaller AP Models, White

MFR PART #  1004-00-WH
PART #  941079
Minimum 1 Each
Sign In For Inventory

Description

This right-angle mounting H-Plane bracket has a hinged, snap-down cover and sidewalls to help conceal cabling and can be placed directly over data outlet. Quickly install AP in preferred horizontal orientation. Designed for smaller Aruba Networks APs s uch as the AP205, AP215, AP305, AP315, etc. White powder-coated steel. Ideal for hard lid environments such as hotels and retails spaces.

Features

  • FEATURES:
  • Designed for mounting smaller Aruba APs on the wall
  • Enables AP to be mounted in the preferred horizontal orientation
  • Can be mounted directly over telecommunications outlet
  • SPECIFICATIONS:
  • Design: Wedge shaped right-angle mounting bra with cover for securing APs on walls. Designed to mount the AP in the preferred horizontal orientation. Accommodates most vendors’ APs
  • Knockouts on two sidewalls for 1 in. trades size conduit connectors
  • Removable cover to conceal cabling
  • INCLUDES:adjustable T-bar bracket for attaching most vendors’ APs under 2 lbs.
  • Construction: 18 ga. white powder-coated steel
  • SIZES:
  • 8 x 5 x 4.5 in. (203 x 127 x 114 mm)
  • INCLUDES:
  • (1) Right-angle wall mount
  • T-bar bracket w/ thumb screws
  • Installatiouctions

Specifications:

UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Malaysia. Anixter.com orders do not currently ship to addresses outside Malaysia. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Malaysia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.