B & R ENCLOSURES PTY LTD | AL40U
Network Patching Frame, 550 mm W x 375 mm D x 1930 mm H, 19" Rail, 40RU, 150 kg Static Load, Powder Coated Textured Matt Black, Zinc Coated Steel

MFR PART #  AL40U
PART #  299830
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Features

  • A 2-Post Frame Designed to Provide a Functional Solution where Accessibility is a Major Requirement
  • Open Construction Suits those Who Want Full Access to Equipment at all Times
  • Designed to Bay Together Using Baying Kit
  • Supplied Flat Packed and is Easyto Assemble
  • Base Includes Fixing Points for Bolting to Floor
  • RU Marked Rails for Easy Placement of Equipment

Specifications:

Color BLACK
Height GREATER THAN 6’ TO 7’
Material STEEL
Rack Units 40U
Mounting Width 19"
Seismic Rating YES
Type FOUR-POST
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Malaysia. Anixter.com orders do not currently ship to addresses outside Malaysia or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Malaysia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.