PANDUIT | FR12X4YL6
FiberRunner Channel 12x4 Yellow

MFR PART #  FR12X4YL6
PART #  260510
Minimum 1 Each
Sign In For Inventory

Description

The FiberRunner 12x4 Channel can be used with fittings and brackets to design a routing system to separate, route, and protect fiber optic and high-performance copper cables. The cable routing channel accepts cable retainers or a hinged cover.

Applications

(1)The Fiber-Runner 12X4Routing Systems are Comprised of Channel, Fittings, and Brackets Designed to Segregate, Route, and Protect Fiber Optic Cable and Copper Cabling.(2) It is Suited for Data Center Applications where Cable is Routed from Distributio n

Features

  • Robust, large capacity 12x4 system ideal for use with large cable counts
  • Multiple spillout options provide versatility to mate to various equipment and rack configurations
  • QuikLock(TM) couplers and brackets reduce system installation time dramatically
  • Channel, covers, fittings and other non-metallic system components made from V-0 flame class rated material
  • Compatible with all sizes of Panduit(TM) FiberRunner(TM) and Panduit(TM) Fiber-Duct(TM) Routing Systems, cable management, and racks
  • Compliant with the applicable tests in Telcordia GR-63-CORE Network Equipment Building Systems (NEBS) Level 3
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)

Specification Description

Channel
Material: PVC
Color: Yellow
System Type: 12x4 FiberRunner Channel
Internal Area: 25.7 Sq Inch
Dimension: 6 ft Length x 13.46 Inch Width x 4.44 Inch Height

Tech Info

UL Listed to 2024A, GR-63-CORE, RoHS Compliant

Specifications:

Components CHANNEL
Finish YELLOW
Fiber Duct H x W 4" X 12"
Material PLASTIC
Type CABLE ROUTING / WIRING DUCT
UNSPSC Code 39131712

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Malaysia. Anixter.com orders do not currently ship to addresses outside Malaysia. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Malaysia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.