TRANSITION NETWORKS | MB-1-AC-JP
MediaBand Single Port T1/E1 Converter With SFP Cages Plus 2 10/100/1000 Mbps RJ45 Ports For Ethernet TransPort and Management, Includes Serial Control Cable and DbManager Lite, AC Power, JP

MFR PART #  MB-1-AC-JP
PART #  588731
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

MediaBand-1 transports a single E1/T1 G.703 circuit across a wide variety of fiber links. The same fiber can be used to simultaneously transport ethernet services

Features

  • Highly-accurate clocking and clocking options
  • Remotely manageable via ethernet ports
  • Intuitive graphical manager - no DIP switches
  • Real-time events and alarms
  • Excellent diagnostics and link performance statistics
  • Robust, reliable and professional quality
  • Inter-works with other members of the MediaBand family
  • Optional 19 Inch rack-mount kit
  • 1 unit per 1U or 2 units side-by-side per 1U

Specification Description

Item: Single Port T1/E1 Converter

TDM Port (E1): (1) RJ45 Connector, Presents as DCE (Crossed Cable For DTE), 120 Ohm, 75 Ohm User-Selectable via Converter Cable, G.703 Unstructured, HDB3, Transparent to User Signaling

TDM Port (T1): (1) RJ45 Conneor, Presents as DCE (Crossed Cable For DTE), 100 Ohm, Unframed G.703 1.544 Mbps, B8ZS or AMI Selectable, Transparent to User Signalling

Ethernet Interfaces: 1 x SFP Cage (Module Not Supplied) For Various Fiber Modes, 1 x RJ45 UTP, 10/100/1GE, Auto-Sensing or Manual

Local Management Port: RJ12, Asynchronous, Auto-Sensing To 115 kbps, Also Remote Access Via Packet Network

Oscillator Performance: Hold-Over 24 Hour 15 ppb, Aging Per Day 10 ppb, Temperature Stability 12 ppb

IP & MAC Address: SingAC Address, IP Address, Subnet Mask And Default Gateway

Configuration: Held In Non-Volatile Memory

Power (AC): Internal via IEC Connector Auto-Sensing 96 - 240 Volt AC, Maximum consumption 0.2 Amp RMS At 230 Volt AC MTBF 400000 Hour

Power (DC): nal -48 Volt DC, 4 mm Terminal Block -33 to -75 Volt DC 0.35 Amp Maximum MTBF 1790000 Hour; Nominal -24 Volt DC, 4 mm Terminal Block -18 to -75 Volt DC 0.55 Amp Maximum MTBF 800000 Hour

Environmental Conditions: -20 to 55 deg C Operating Temperature; 10 - 90% Humidity Non-Condensing

Telecomms (Optional): TBR12/TBR13, TBR4/TBR3, TIA/E1A-1S/968, TNA117, AS-ACIF S006/S016

Dimension: 225 mm Width x 200 mm Depth x 44 mm Height (Metal chassis and front/rear panels)

Tech Info

EMC, EN55022-1988, EN55024-1988, EN61000-3-2-2000, EN61000-3-3-1995, AS/NZ CISPR22-2000, FCC Part 15(B), RoHS Compliant Without The Use of Exceptions, EC EN60950-1-2002 ACA TS001-1997 ACS/NZ60950-2000 AS/NZS3260-1993 IEC950

Specifications:

Device MEDIA CONVERTERS
Port 1 Device Technology T1
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Malaysia. Anixter.com orders do not currently ship to addresses outside Malaysia or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Malaysia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.