
COMMSCOPE ENTERPRISE SOLUTIONS | P-002-DZ-5L-FSUAQ | 760128124
Plenum Distribution Cable, 2-Fiber Lazrspeed 300, 50 Um Nultimode Fiber, Interlocking Aluminum Armored With Plenum Jacket, Aqua Jacket
Description
For installations where conduit or innerduct are typically installed, CommScope offers premise fiber optic cables inside an interlocking armor that provides protection against damage due to extreme conditions. This construction can eliminate the need f or installing conventional conduit or innerduct and then pulling in the fiber optic cable, thus reducing the overall time and cost of the installation. CommScope’s FiberGuard Interlocking Armored Cable offers outstanding mechanical protection for sensi tive cables combined with excellent flexibility and reduces the potential of data transmission loss/failures caused by accidental cut through, crushing, mechanical vibration and rub through damage via adjacent cables or other objects.
Applications:
Local Area Networks
Factory Automation
Critical Data Lines
Video, Robotics
Commercial Construction or Renovations (Schools, Health Care)
Heavy Industry: Mining, Pulp & Paper, Petro-chemical
High Security Areas: Hospitals, Military Installationinancial Centers, Casinos
Features
- Flame Rating: NEC & CEC compliant for OFCR, OFCP and OFCR-LS (Limited Smoke)
- Outer jacket colored for easy identification
- Printing on outer jacket for ease of identification with sequential length marking in feet or meters
- Indoor cable constructions
Specifications:
Armored | YES |
---|---|
Cable Type | TIGHT BUFFERED |
Fiber Count | 2 |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Fire Rating | PLENUM |
UNSPSC Code | 26121607 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Malaysia. Anixter.com orders do not currently ship to addresses outside Malaysia. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Malaysia or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.