
Description
The CommScope TeraSPEED Solution was developed to provide a fiber optic solution that is the metro/campus backbone for todays performance requirements. TeraSPEED cables provide the widest possible usable wavelength spectrum by eliminating the high loss caused by water impurities. With this water peak eliminated, the entire spectrum from is available, allowing for future expansion of data rates and additional services by the use of cost effective coarse wavelength division multi-plexing (CWDM). The Cable is designed to cost-effectively future-proof enterprise campus backbones for next generation equipment. The cable uses a standard color tight buffered construction. The higher fiber count cable utilize a sub-unitized design with a color-coded sub units for easy identification. ; In addition to LC connectors, TeraSPEED Solution supports the duplex SC connector as well as the ST II+ connector. An extensive line of wall and rack mounted cabinets and telecommunication outlets for building entrance facilities, equipment rooms, telephone closets/floor distributors and work areas are available. CommScope channels comprised exclusively of TeraSPEED single-mode passive products, end-to-end, are capable of delivering in accordance with application standards.
Features
- Smaller tube size reduces overall cable diameter and improves handling
- The All-Dry Construction improves cleanliness and preparation times
- Cable construction is small and light, improving pathway utilization and reducing installation forces
- Meets requirements for tight buffered constructions and suitable of installation in true OSP environmental conditions
Specification Description
Fiber Type: TeraSPEED, zero water peak single-mode fiber
Fiber Type Solution: TeraSPEED, zero water peak single-mode fiber
Fiber Type, quantity: 48
Fibers Per Subunit, quantity: 12
Jacket Color: Red
Total Fiber Quantity: 48
Buffer Tube/Subunit Diameter: 5.90 mm
Cable Weight: 138.0 lb/kft, 205.0 kg/km
Diameter Over Jacket: 15.10 mm
Subunit, quantity: 4
Environmental Space: Plenum
Installation Temperature: 0 C to +70 C (+32 F to +158 F)
Operating Temperature: -20 C to +70 C (-4 F to +158 F)
Storage Temperature: -40 C to +70 C (-40 F to +158 F)
Heat Age: -20 C to +85 C (-4 F to +185 F)
Low High Bend: -20 C to +70 C (-4 F to +158 F)
Temperature Cycle: -20 C to +70 C (-4 F to +158 F)
Flame Test Listing: NEC OFNP (ETL) and c(ETL)
Cable Type: Distribution
Construction Type: Non-armored
Fiber Short Description: P-048-DSMU
Subunit Type: Gel-free
Compression: 10 N/mm, 57 lb/in
Flex: 100 cycles
Impact: 4.34 ft lb, 5.88 N-m
Twist: 10 cycles
Minimum Bend Radius, loaded: 22.7 cm
Minimum Bend Radius, unloaded: 15.1 cm
Tensile Load, long term, maximum: 1,068 N, 240 lbf
Tensile Load, short term, maximum: 3,560 N, 800 lbf
Vertical Rise, maximum: 500.0 m
Cable Qualification Standards: ANSI/ICEA S-83-596-2001, Telcordia GR-409-CORE Issue 2
Tech Info
ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant
Specifications:
Armored | NO |
---|---|
Cable Type | TIGHT BUFFERED |
Fiber Count | 48 |
Fiber Type | OS2 SINGLE-MODE |
Fire Rating | PLENUM |
UNSPSC Code | 26121607 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Malaysia. Anixter.com orders do not currently ship to addresses outside Malaysia. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Malaysia or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.